
BINDER, VIEW, DURBL, 1in, WE
Mfr # 19601
Zoro # G823363945
product price:Â $8.79
/eaKey Features
Color
White
Binder Features
Non Locking Mechanism, Rivet, Clear Overlay
Sheet Standard
Letter
Sheet Size
8-1/2 in x 11 in
Fastener Location
Back-mounted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19601
Zoro #
G823363945
UPC #
77711196018
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
1 in
Details
Color
White
Binder Features
Non Locking Mechanism, Rivet, Clear Overlay
Sheet Standard
Letter
Item
Presentation Binder
Fastener Location
Back-mounted
Binder Sheet Capacity
175
Ring Type
Round Ring
Number of Pockets
2
Pocket Location
Inside Front & Back
Description
Simple, lightweight means of organizing your papers, Round rings hold pages securely, Crystal-clear overlay on front, spine and back cover for easy customization, 2 interior pockets offer quick access to loose or unpunched papers, Free, easy-to-use templates are available online
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.