BINDER, VIEW, DURBL, 3in, BK

  • Mfr # 17041

  • Zoro # G023364988


product price:  $15.85
/ea

Key Features

Sheet Standard
Letter
Binder Sheet Capacity
600
Material
Polypropylene
Ring Type
Slant Ring
Binder Size Capacity
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17041
Zoro #
G023364988
UPC #
77711170414
Country of Origin
Mexico

Dimensions

Binder Size Capacity
3 in
Sheet Size
8-1/2 in x 11 in

Details

Sheet Standard
Letter
Binder Sheet Capacity
600
Material
Polypropylene
Ring Type
Slant Ring
Item
Ring Binder
Number of Rings
635
Color
Black
Pocket Location
Internal
Number of Pockets
2
Binder Features
Flexible, Split Resistant, Recyclable, Tear Resistant, Sturdy, Adhesive, UV Resistant, Durable, Pocket

Description

DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges, Deep-textured cover; nonstick interior pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.