
BINDER, VIEW, NONSTCK, 3in, WE
Mfr # 5604
Zoro # G123364703
product price:Â $22.75
/eaKey Features
Fastener Location
Back-mounted
Binder Sheet Capacity
600
Sheet Standard
Letter
Binder Size Capacity
3 in
Pocket Location
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5604
Zoro #
G123364703
UPC #
77711056046
Country of Origin
Mexico
Dimensions
Binder Size Capacity
3 in
Sheet Size
8-1/2 in x 11 in
Details
Fastener Location
Back-mounted
Binder Sheet Capacity
600
Item
Presentation Binder
Sheet Standard
Letter
Pocket Location
Internal
Color
White
Ring Type
Slant D-Ring
Binder Features
Stacked Pocket, Gap-free Ring, PVC-free, Clear Overlay, Exposed Rivet, Non-stick, Heavy Duty
Number of Pockets
4
Number of Rings
3
Description
DuraHinge design that's stronger, lasts longer and resists tearing, DuraEdge makes the sides and top more pliable to resist splitting, Deep-texture film offers a smoother finish for high-quality look and feel, Wide binder panels fully cover standard dividers and sheet protectors, Easily customize a binder cover page using free templates online
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.