FOLDER, LTR, 11PT, MAN, 1/3, SGL, 100PK

  • Mfr # 75213

  • Zoro # G523365614


product price:  $28.89
/pk 100, $0.29/ea

Key Features

Tab Type
Top
Thickness
11 pt
Expanded Width
3/4 in
Tab Cut
1/3
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75213
Zoro #
G523365614
UPC #
78787723207
Country of Origin
United States

Dimensions

Thickness
11 pt
Expanded Width
3/4 in
Sheet Size
8-1/2 in x 11 in
Tab Thickness
1/2 in

Details

Tab Type
Top
Item
File Folder
Tab Cut
1/3
Color
Manila
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Number of Plys
1

Description

Letter-size folder with a single-ply, 1/3-cut tabs in assorted positions, Scored for 3/4in expansion; tab is 1/2in high and undercut for label visibility, Offers rounded top corners, 11 point Manila stock, Acid-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.