Zoro Homepage

Cable Labels, P Style Self Adhesive, PK300

  • Mfr # 61540

  • Zoro # G716262195


product price: $14.29
/pk 300, $0.05/ea
Sold in multiples of 5 for $71.45

Key Features

Overall Depth
0.11 in
Label Maker Tape Finish
Uncoated
Labels per Roll
30
Adhesive
Permanent
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61540
Zoro #
G716262195
UPC #
072782615406
Country of Origin
Mexico

Dimensions

Overall Depth
0.11 in
Length
12.09 in
Width
9.44 in
Core Dia.
1.02" x 3.3"

Details

Label Maker Tape Finish
Uncoated
Labels per Roll
30
Item
Cable Labels
Adhesive
Permanent
Material
Film
Shape
Tag
Color
White

Description

Cable Labels, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.