
Clean Edge Square Cards, Inkjet, 2.5 x 2.5, 180PK
Mfr # 35702
Zoro # G623332073
product price:Â $34.15
/pk 180, $0.19/eaKey Features
Number of Cards per Sheet
9
Shape
Square
Grade
253 gsm
For Use With
Inkjet Printers
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35702
Zoro #
G623332073
UPC #
72782357023
Country of Origin
Germany
Dimensions
Width
2-1/2 in
Sheet Size
8.5 in x 11 in
Length
2-1/2 in
Details
Number of Cards per Sheet
9
Shape
Square
Grade
253 gsm
For Use With
Inkjet Printers
Color
White
Recycled Content
0%
Paper Weight
93 lb
Finish
Matte
Total Number of Sheets
20
Item
Business Card
Description
Make sure your cards stand out with Avery 35702 square cards with rounded corners. This pack of first-rate customizable business cards is made from quality cardstock with a weight of 93 lbs/254 gsm, and offers an impressively substantial look and feel, while the curved corners help avoid snagging and creasing. If you need professional quality business cards, customer loyalty cards, appointment reminder cards or more, these square cards are an exceptional way to stand out from the crowd. These white business cards have innovative Clean Edge technology for quick and easy separation, giving you the cleanest, smoothest edges of any business card on the market. Also, proprietary Avery Sure Feed technology helps reduce misalignments, minimize paper jams, and avoid wasted projects when printing on your inkjet printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.