Shop AVERY
See all product information
Create Account
CLEAR PLASTIC SLEEVES, LETTER SIZE, CLEAR, 12PK
Mfr # 72311
Zoro # G510781656
product price:Â
$
6.49
/pk of 12, $0.54/ea
Sold in multiples of 2Â pks for $12.98
Key Features
Color
Clear
Material
Polypropylene
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
20
Features
Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72311
- Zoro #
- G510781656
- UPC #
- 77711723115
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- File Sleeve
- Color
- Clear
- Material
- Polypropylene
- Sheet Capacity
- 20
- Features
- Durable
- Sheet Standard
- Letter
Description
Keep important papers organized and protected against harm with a plastic sleeve. The lightweight, durable plastic is sealed on two sides to keep loose papers securely tucked within the sleeve, while a notch in the front cover lets you quickly grasp papers to remove them. Acid-free, archival-safe material ensures your documents are safely guarded, and the nonstick cover won't cling to inserts and lift print away. The transparent plastic lets you identify the contents of each sleeve with a glance, so you can always be sure you've got the right paperwork for the project. Number of Sections: 1; Tab Cut: Untabbed; Size: Letter; Punched/Unpunched: Unpunched.