Shop All Binders
Avery Dennison
2" Poly Binder
Mfr # 79777
Zoro # G5263505
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
- Weight 1.175 lbs
Product Information
- Brand Avery Dennison
- MFR # 79777
- Zoro # G5263505
- UPC # 077711797772
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 2.63 x 11.25 |
Front Cover Insert Size | 11.75 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Details
Description
Item Poly Binder,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 8in L, Orange/White, Ambidextrous (199110-1007)
- BSC PREFERRED 3 x 3 x 30'' Kraft Square Mailing Tubes, 25PK (S-2966K)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- BUSINESS SOURCE Heavy duty View Binder 2" Binder Capacity Letter (68020)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- Avery Dennison Binders