
Business Cards, Inkjet, 2x3.5, PK1000
Mfr # 8870
Zoro # G5031096
product price:Â $88.49
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
White
Holds
1000
Width
3.5"
Height
2"
Product Type
Premium Clean Edge Business Cards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8870
Zoro #
G5031096
UPC #
072782088705
Country of Origin
Germany
Dimensions
Width
3.5"
Height
2"
Size
8.5 x 11
Details
Item
Business Cards, Inkjet, 2x3.5,PK1000
Color
White
Holds
1000
Product Type
Premium Clean Edge Business Cards
Finish
Matte
Weight
10.91 lbs
Paper Grade
255 gsm
Number of Sheets
100
Paper Basis Weight
94 lb
Cards Per Sheet
10
Shape
Rectangular
Description
Premium Clean Edge Business Cards, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.