Numerical Index Tab 8-1/2 x 11", #13, White, PK25

  • Mfr # 11923

  • Zoro # G6249166


product price:  $2.99
/pk 25, $0.12/ea

Key Features

Width
11"
Size
Letter
Type
Helvetica Bold
Tab Position
Side
File Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11923
Zoro #
G6249166
UPC #
072782119232
Country of Origin
Mexico

Dimensions

Width
11"
Size
Letter
File Size
Letter
Index Divider Size
11 x 8.5
Divider Length
11"
Divider Width
8.5"

Details

Item
Individual Legal Dividers
Type
Helvetica Bold
Tab Position
Side
Tab Color
White
Divider Color
White
For Use With
Comb Binding Systems
Features
Individual Number, 11 x 8.5, Side Tab
Tab Title
13
Sheet Standard
Letter
Tabs per Set
1
Index Divider Material
Heavyweight Ledger Paper
Form Quantity
25/Pack
Punched/Unpunched
Unpunched
Tab Title Color
Black
Recycled Content
0.2
Divider Material
Paper
Index Divider Type
Printed Numeric
Index Divider Style
Legal Arabic Numeric
Legal Tab Style
Avery® Style
Index Divider Color
White
Total Number of Dividers
25
Orientation
Side Tab
Tab Style
10-Tab
Tab Material
Heavyweight Ledger Paper
Material
Ledger Paper
Tab Type
Side Tab
Number of Tabs
10
Index Tab Color
White

Description

Index,Letter,Side13,White,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.