DIVIDERS, INSERT, 8TAB, DBLPKT

  • Mfr # 11907

  • Zoro # G123363812


product price:  $7.85
/ea

Key Features

Number of Holes Punched
3
Color
Multicolor
Thickness
11-1/4 in
Number of Dividers
8
Features
Tear Resistant, Durable, Insertable, Tabbed, Pocket, Hole-punched, Sturdy, Wipe-clean, Customizable, Wear Resistant, Punched, Translucent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11907
Zoro #
G123363812
UPC #
72782119072
Country of Origin
China

Dimensions

Thickness
11-1/4 in
Width
9.3 in

Details

Number of Holes Punched
3
Color
Multicolor
Number of Dividers
8
Features
Tear Resistant, Durable, Insertable, Tabbed, Pocket, Hole-punched, Sturdy, Wipe-clean, Customizable, Wear Resistant, Punched, Translucent
Divider Color
Multicolor
Material
Plastic
Printer Compatibility
Laser, Inkjet
Tab Color
Multicolor
Item
Tab Divider
Number of Tabs
8

Description

Bigger tabs for 50% more printing space, 9.25in x 11.25in to extend beyond sheet protectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.