Dry Erase Marker, Bullet, Assorted, PK24
- Mfr # AVE29860
- Zoro # G922886031
product price:Â
$
24.89
/pk of 24, $1.04/ea
Key Features
Removable
Yes
Ink Color
Green, Blue, Black, Red
Standards
ACMI-AP Certified Nontoxic, ASTM D4236
Features
Cap-off Ink, Sturdy, Non-toxic, Low-odor Ink, Long Lasting
Application
Home, School, Calendar, Planner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE29860
- Zoro #
- G922886031
- UPC #
- 071709298609
- Country of Origin
- Mexico
- Removable
- Yes
- Ink Color
- Green, Blue, Black, Red
- Standards
- ACMI-AP Certified Nontoxic, ASTM D4236
- Features
- Cap-off Ink, Sturdy, Non-toxic, Low-odor Ink, Long Lasting
- Item
- Dry Erase Marker
- Application
- Home, School, Calendar, Planner
- Erase Type
- Dry Erase
- Low Odor
- Low Odor
- Barrel Type
- Pen Style
- Number of Markers
- 24
- Marker Set Ink Colors
- Black, Blue, Green, Red
- Includes Eraser
- Eraser Not Included
- Marker Ink Color
- Assorted
Description
Dry Erase Marker, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 24, Standards ACMI-AP Certified Nontoxic, ASTM D4236, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.