
Easy Peel Laser Address Labels, 1 x 2-5/8, White, 7500/Box
Mfr # 5960
Zoro # G204905924
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
1"
Shape
Rectangle
Color
White
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5960
Zoro #
G204905924
UPC #
72782059606
Country of Origin
United States
Dimensions
Label Width
1"
Label Length
2 5/8"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Labels per Sheet
30
Total Number of Labels
7500
Standards
FSC Certified
Application
Permanent
Features
Easy Peel, Stick & Stay, Permanent Adhesive, Smudge-free, Customizable, Jam Resistant,Printable
Finishing
Matte
Print Technology
Laser
Number of Sheets
250
Number of Labels per Sheet
30
Description
Avery® Easy Peel Address Labels - 1" Width x 2-5/8" Length - Permanent Adhesive - Rectangle - Laser - White - Paper - 30-/ Sheet - 250 Total Sheets - 7500 Total Label(s) - 7500-/ Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.