Easy Peel White Address Label w/Sure Feed, Laser Printers, 1x4, PK2000

  • Mfr # 05161

  • Zoro # G7327165


product price:  $51.89
/pk 2000, $0.03/ea

Key Features

Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Size
1 x 4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05161
Zoro #
G7327165
UPC #
72782051617
Country of Origin
Mexico

Dimensions

Size
1 x 4
Sheet Size
8.5 in x 11 in
Width
4 in
Height
1 in

Details

Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Features
Mailing Address Labels for Laser Printers
Weight
2.28 lbs
Labels Per Sheet
20
Labels Per Unit
2000
Machine Compatibility
Laser Printers
Self-Adhesive
Yes
Total Number of Labels
2000
Number of Sheets
100

Description

Avery® Easy Peel White Address Labels w/ Sure Feed Technology, Laser Printers, 1 x 4, White, 20/Sheet, 100 Sheets/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.