
Easy Peel White Address Labels with Sure Feed Technology, Laser, 1 x 2.63, 15000PK
Mfr # 5160CT
Zoro # G523332371
product price:Â $325.99
/pk 15000, $0.02/ea
Free Shipping & Returns
Key Features
Height
1 in
For Use With
Laser Printers
Number of Sheets
100
Shape
Rectangular
Width
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5160CT
Zoro #
G523332371
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 in
Width
2.63 in
Details
For Use With
Laser Printers
Number of Sheets
100
Shape
Rectangular
Labels per Sheet
30
Total Number of Labels
15000
Adhesive
Permanent
Item
Address Label
Material
Paper
Color
White
Description
Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8.5" x 11" sheets for laser or inkjet printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.