EcoFriendly Recycled Shipping Labels, Inkjet/Laser, 5.5 x 8.5, White, 20PK

  • Mfr # 48808

  • Zoro # G023332161


product price:  $9.85
/pk 20, $0.49/ea

Key Features

Material
Paper
Height
5-1/2 in
Width
8-1/2 in
Shape
Rectangular
Labels per Sheet
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48808
Zoro #
G023332161
UPC #
72782488086
Country of Origin
Mexico

Dimensions

Height
5-1/2 in
Width
8-1/2 in

Details

Item
Shipping Label
Material
Paper
Shape
Rectangular
Labels per Sheet
2
Color
White
For Use With
Inkjet Printers, Laser Printers
Total Number of Labels
20
Number of Sheets
10
Adhesive
Permanent

Description

These shipping labels are made from recycled paper. Label paper is processed chlorine-free so that the number of harmful substances associated with the manufacturing process is substantially reduced. Both the labels and packaging are printed with soy-based inks that are derived from renewable materials. These labels are curbside recyclable with paper waste and use a recycling-compatible adhesive that won't interfere with the recycling process when adhered to a paper substrate. The packaging is also recyclable and can be disposed of with paper waste. Please Note: The backing sheets of the labels are not recyclable and should be disposed of separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.