Fabric Transfers, For Light-Colored Fabrics, 8.5 x 11, White, 6PK

  • Mfr # 03271

  • Zoro # G315548317


product price:  $17.99
/pk 6, $3.00/ea

Key Features

Finish
Matte
For Use With
Inkjet Printers
Total Number of Sheets
6
Sheet Size
8.5 in x 11 in
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03271
Zoro #
G315548317
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Finish
Matte
For Use With
Inkjet Printers
Total Number of Sheets
6
Recycled Content
0%
Color
White
Item
Fabric Transfer Sheet

Description

Create, personalize and customize your own fabric transfers. Ideal for t-shirts, aprons, pillowcases, bags, tank tops, promotional items and more. Crack-free transfer's color lasts longer so you can enjoy your creations even more. All you need is a computer, a printer that allows you to flip images and a household iron. For use on 100% cotton or cotton poly/spandex blend fabrics. Easy to customize with complimentary designs and templates from Avery Design & Print. For inkjet printers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.