Shop AVERY
See all product information
Create Account
Hanging Style Name Badges, 3" x 4", Clear, 100/Box
- Mfr # 74459
- Zoro # G704952817
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Length
3"
Width
4"
Color
White
Sheet Size
8 1/2" x 11"
Features
Printable, Double-sided, Micro Perforated, Smudge-free, PVC-free, Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74459
- Zoro #
- G704952817
- UPC #
- 77711744592
- Country of Origin
- China
Dimensions
- Length
- 3"
- Width
- 4"
- Sheet Size
- 8 1/2" x 11"
Details
- Item
- Badge Insert
- Color
- White
- Features
- Printable, Double-sided, Micro Perforated, Smudge-free, PVC-free, Durable
- Print Technology
- Laser
- Sheet Standard
- Letter
- Application/Usage
- Seminar, POP/Tradeshow, Conference, Meeting
- Compatibility
- Neck Hanging, Top-Load, Flexible Holder, Vinyl is 7.6 mil thick, White microperforated, insert sheets tear cleanly and are designed for use with laser or inkjet printers, Avery offers many easy-to-use templates for Microsoft Word and other popular software programs
Description
Avery hanging style name badges, 3" x 4", clear, 100/box neck-hanging name badges won't damage clothes. Each one is suspended from a convenient neck strap for hands-free identification at meetings, seminars and parties. Top-loading plastic badges are made from soft, flexible pvc-free vinyl. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.