Heavy-Duty View Binders with One Touch EZD Rings

  • Mfr # 79-606

  • Zoro # G623365750


product price:Ā  $61.35
/ea

Key Features

Binder Features
UV Resistant, Heavy Duty, Split Resistant, Clear Overlay, Adhesive, Recyclable, Sturdy, Customizable Spine/Cover, PVC-free, Flexible, One Touch Ring, Pocket, Tear Resistant, Spine, Long Lasting, Ink-transfer Resistant
Binder Ring Size
5 in
Number of Rings
1050
Pocket Location
Internal
Binder Sheet Capacity
1050
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79-606
Zoro #
G623365750
UPC #
77711796065
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
5 in

Details

Binder Features
UV Resistant, Heavy Duty, Split Resistant, Clear Overlay, Adhesive, Recyclable, Sturdy, Customizable Spine/Cover, PVC-free, Flexible, One Touch Ring, Pocket, Tear Resistant, Spine, Long Lasting, Ink-transfer Resistant
Number of Rings
1050
Pocket Location
Internal
Binder Sheet Capacity
1050
Sheet Standard
Letter
Color
Black
Number of Pockets
4
Fastener Location
Back-mounted
Material
Polypropylene
Item
Ring Binder
Binder Type
Ring
Series
EZD

Description

DuraHinge & DuraEdge resist tearing & splitting, EZD rings hold more than same-size round rings, 4 nonstick pockets for more letter-size sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.