"Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Red, 100 Labels/Pack
- Mfr # 5140
- Zoro # G704952800
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Color
White
Finish
Matte
Material
Paper
Total Number of Sheets
50
Features
Curl Resistant, Removable, Customizable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140
- Zoro #
- G704952800
- UPC #
- 72782051402
- Country of Origin
- Mexico
Dimensions
- Label Length
- 3 3/8"
- Label Width
- 2 21/64"
Details
- Item
- Name Badge Label
- Color
- White
- Finish
- Matte
- Material
- Paper
- Total Number of Sheets
- 50
- Features
- Curl Resistant, Removable, Customizable
- Adhesive Type
- Removable
- Shape
- Rectangle
- Print Technology
- Laser
- Total Number of Labels
- 100
- Number of Labels per Sheet
- 2
- Printed Design/Pattern/Texture
- Hello-My Name Is
Description
Avery "hello, my name is" name badge labels, 2-11/32" x 3-3/8", red, 100 labels/pack name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 3.6 mil thick sheet includes two badges with removable adhesive. Each badge has a colored border with the preprinted message, "hello, my name is" in white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.