Shop AVERY
See all product information
Create Account
High-Visibility Labels, Permanent Adhesive, Neon Magenta, 1" x 2-5/8", 750 Labels, 750PK
- Mfr # 5970
- Zoro # G423723538
product price:Â
$
43.89
/pk of 750, $0.06/ea
Key Features
Gauge Case Material
Paper, Adhesive
Size
1 in x 2-5/8 in
Includes
750 labels
Color
Neon Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5970
- Zoro #
- G423723538
- UPC #
- 072782059705
- Country of Origin
- Mexico
- Gauge Case Material
- Paper, Adhesive
- Includes
- 750 labels
- Color
- Neon Magenta
Dimensions
- Size
- 1 in x 2-5/8 in
Description
Does you have something bold to say? Then say it loud and clear with these Neon Magenta High-Visibility Labels. They enable eye-catching colors that will get your advertisement, flier or brochure noticed. And with free templates from avery.com and your laser printer, you can customize the labels with attention-grabbing text and graphics for a powerful message. Labels measure 1" x 2-5/8", permanent adhesive. Includes 750 labels on 25 sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.