
Insertable Big Tab Plastic Dividers, 8-Tab, 11 x 17, Assorted Colors, 1 Set
Mfr # 11179
Zoro # G523333415
product price:Â $8.59
/eaKey Features
Punching
3-Hole Punched
Height
11 in
Divider Color
Aqua, Blue, Green, Light Blue, Light Green, Orange, Red, Yellow
Width
17 in
For Use With
Ring Binders; Inkjet Printers, Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11179
Zoro #
G523333415
UPC #
72782111793
Country of Origin
China
Dimensions
Height
11 in
Width
17 in
Details
Punching
3-Hole Punched
Divider Color
Aqua, Blue, Green, Light Blue, Light Green, Orange, Red, Yellow
For Use With
Ring Binders; Inkjet Printers, Laser Printers
Material
Plastic
Number of Tabs
8
Tab Color
Aqua, Blue, Green, Light Blue, Light Green, Orange, Red, Yellow
Color
Multicolor
Item
Index Divider
Description
Thinking big? Then these tabloid-size Big Tab Insertable Plastic Dividers offer eye-catching multicolor tabs providing 50% more writing space than standard tabs for convenience you can see. The tabs feature a secure indent point that keeps inserts from falling out. Larger tabs allow you to use big fonts or more lines of text for tabs that are informative and easy to read. Create your own professional tabs with templates from Avery Design & Print. Keep your projects organized and in order with larger-than-life dividers. Handwrite or print inserts (compatible with laser and inkjet printers).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.