Zoro Homepage

Kraft Brown Round Labels, PK225

  • Mfr # 22808

  • Zoro # G416262228


product price: $14.39
/pk 225, $0.06/ea
Sold in multiples of 5 for $71.95

Key Features

Label Maker Tape Finish
Matte
Shape
Round
Color
Kraft Brown
Material
Paper
Core Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22808
Zoro #
G416262228
UPC #
072782228088
Country of Origin
Mexico

Dimensions

Core Dia.
2-1/2 in
Overall Depth
0.257 in
Length
12.09 in
Width
9.44 in

Details

Label Maker Tape Finish
Matte
Shape
Round
Color
Kraft Brown
Material
Paper
Item
Kraft Brown Round Labels
Adhesive
Permanent
No. of Labels
225

Description

Kraft Brown Round Labels, Package Quantity 225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.