Kraft Brown Square Labels, PK300
Mfr # 22846
Zoro # G816262262
product price: $13.89
/pk 300, $0.05/eaSold in multiples of 5 for $69.45
Key Features
Color
Kraft Brown
Length
12.09 in
Core Dia.
2" x 2"
No. of Labels
300
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22846
Zoro #
G816262262
UPC #
072782228460
Country of Origin
Mexico
Dimensions
Length
12.09 in
Core Dia.
2" x 2"
Width
9.44 in
Overall Depth
0.257 in
Details
Color
Kraft Brown
No. of Labels
300
Shape
Square
Material
Paper
Label Maker Tape Finish
Matte
Adhesive
Permanent
Item
Kraft Brown Square Labels
Description
Kraft Brown Square Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.