Shop FUEL STICKERS
See all product information
Create Account
Grease Daily Sticker, Lubricate Daily, Machinery and Equipment, Heavy Duty, 2in x 1in, 4PK
- Mfr # Z-2X1GREASE-4PK
- Zoro # G512537435
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Grease Daily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1GREASE-4PK
- Zoro #
- G512537435
- UPC #
- 769152879291
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Grease Daily
- Withstand Pull Force
- Greater Than 9.8 lb/in
- Adhesive
- Permanent Adhesive
- Features
- Ultra High-Tack Adhesive
- Label Type
- Peel & Stick
- Application
- All Surfaces: Metal, Plastic, Steel
- UV Resistant
- Yes
- Finish
- Overlaminate
- Laminated
- Yes
- Item
- Identification Label
- Printed Language
- English
- Temp. Range
- -40 Degrees to 180 Degrees F
- Indoor / Outdoor
- Both
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Preprinted Text
- Grease Daily
- Language
- English
- Product Type
- Maintenance Labels
- Label Color
- Yellow/Black
Dimensions
- Width
- 1 in
- Length
- 2 in
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Key Features:PROMOTES DAILY MAINTENANCE: Grease Daily labels serve as daily reminders to apply grease or lubricant, ensuring consistent equipment performance.MAXIMIZES EQUIPMENT LIFESPAN: Daily lubrication reduces friction and wear, prolonging machinery lifespan and minimizing costly repairs.ENHANCES WORKPLACE SAFETY: Well-lubricated machinery operates smoothly, reducing the risk of accidents and injuries for personnel.STREAMLINES MAINTENANCE ROUTINES: Clear daily reminders simplify maintenance tasks, optimizing workflow and productivity.Proudly serving the following industries: Automotive, Industrial Operators, MRO, Manufacturing, Printing, Fabricators, Government, and more, across the United States.EASY APPLICATION: Peel-and-stick design makes installation quick and effortless, allowing maintenance personnel to focus on essential tasks.ALL-WEATHER DURABILITY: Weatherproof construction ensures reliability in outdoor environments, maintaining label integrity for long-term use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.