Labels with Sure Feed, Assorted, PK150
Mfr # 04331
Zoro # G316262274
product price: $13.19
/pk 150, $0.09/eaSold in multiples of 6 for $79.14
Key Features
Material
Paper
Color
Assorted (Bright Pink, Bright Blue, Bright Green, Bright Yellow, Bright Orange)
No. of Labels
150
Label Maker Tape Finish
Matte
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04331
Zoro #
G316262274
UPC #
072782043315
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Overall Depth
0.175 in
Core Dia.
2" x 2-5/8"
Details
Material
Paper
Color
Assorted (Bright Pink, Bright Blue, Bright Green, Bright Yellow, Bright Orange)
No. of Labels
150
Label Maker Tape Finish
Matte
Adhesive
Permanent
Shape
Rectangle
Item
Labels with Sure Feed
Description
Labels with Sure Feed, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.