Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2.5in dia, Matte White, 225PK

  • Mfr # 22562

  • Zoro # G915960595


product price: $25.65
/pk 225, $0.11/ea

Key Features

Shape
Round
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Color
White
Labels per Sheet
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22562
Zoro #
G915960595
UPC #
-
Country of Origin
Mexico

Details

Shape
Round
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Color
White
Labels per Sheet
9
Printer Series Compatibility
Inkjet Printers, Laser Printers
Material
Paper
Item
Product Labels

Description

Make sure your handmade gifts and products stand out with Avery labels that offers the professional finishing touch you need. The print-to-the-edge capability allows you to create bright, eye-catching full-bleed labels with sharp text and crisp images printed right to the edge of the stickers with no border or margin. Sure Feed technology helps deliver a more reliable feed through your printer to prevent print misalignments and paper jams. These printable stickers are quick and easy to apply with the patented Easy Peel label sheets with Pop-up Edge. Simply fold the sheet back to display the label edges for convenient and fast peeling that saves time and avoids label waste. Compatible with both laser and inkjet printers to provide crisp and vivid prints. Avery Design & Print makes it easy to create customized labels from your own home or business. The free browser-based software has everything you need to design gift labels, soap labels, thank you stickers, round stickers for kids, party favor labels, and more. Try it out today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.