Light Fabric Transfers for Inkjet Printers - AVE3275 - 8-1/2 x 11 - White - 12/Pack
- Mfr # 3275
- Zoro # G504953304
product price:Â
$
45.79
/ea
Key Features
Color
White
Size
8 1/2" x 11"
Finish
Matte
Use With
Use on 100% cotton or poly/cotton blend fabric, Cold peel process eliminates finger burns
Standards
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3275
- Zoro #
- G504953304
- UPC #
- 72782032753
- Country of Origin
- Mexico
Dimensions
- Size
- 8 1/2" x 11"
- Sheet Size
- 8 1/2" x 11"
Details
- Item
- Iron-on Transfer Paper
- Color
- White
- Finish
- Matte
- Use With
- Use on 100% cotton or poly/cotton blend fabric, Cold peel process eliminates finger burns
- Standards
- Letter
- Print Technology
- Inkjet
- Sheet Standard
- Letter
Description
Avery light fabric transfers for inkjet printers - ave3275 - 8-1/2 x 11 - white - 12/pack create, personalize and customize your own fabric transfers. Ideal for t-shirts, aprons, pillowcases, bags, tank tops, promotional items and more. Crack-free transfer's color lasts longer so you can enjoy your creations even more. All you need is a computer, a printer that allows you to flip images and a household iron. For use on 100% cotton or cotton poly/spandex blend fabrics. Dark transfers feature a unique white layer behind the image so the design doesn't get lost on dark material. Easy to customize with complimentary designs and templates from avery design & print. For laser and inkjet printers. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.