Mini-Sheets Mailing Labels, Inkjet/Laser Printers, 1 x 2.63, White, 200PK
Mfr # 02160
Zoro # G523331947
product price:Â $10.95
/pk 200, $0.05/eaKey Features
Shape
Rectangular
Sheet Size
4.25 in x 10 in
Material
Paper
Labels per Sheet
8
Width
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02160
Zoro #
G523331947
UPC #
72782021603
Country of Origin
Mexico
Dimensions
Sheet Size
4.25 in x 10 in
Width
2.63 in
Height
1 in
Details
Shape
Rectangular
Material
Paper
Labels per Sheet
8
For Use With
Inkjet Printers, Laser Printers
Number of Sheets
25
Color
White
Total Number of Labels
200
Self-Adhesive
Yes
Adhesive
Permanent
Item
Mailing Label
Description
No job's too big -or too small. When you only need a few labels to do the job instead of an entire sheet, show your efficient side with Mini-Sheets. Simply input and format your custom text using free templates from Avery Design & Print. Next, manually feed the entire sheet though your printer. Peel off only as many labels as you need, or use even fewer labels by folding and separating along the perforation. The result: the same high-quality, professional-looking labels as full-sheet formats, proving that a little bit can still go a long way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.