Name Badge Insert Refills, Horizontal, 3 x 4, White, 600PK

  • Mfr # 35392

  • Zoro # G023332062


product price:  $70.29
/pk 600, $0.12/ea

Key Features

Sheet Size
11 in x 8.5 in
Orientation
Horizontal
Total Number of Sheets
100
Label Width
3 in
Number of Name Badges
600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35392
Zoro #
G023332062
UPC #
72782353926
Country of Origin
Mexico

Dimensions

Sheet Size
11 in x 8.5 in
Label Width
3 in
Label Length
4 in

Details

Item
Name Badge Insert Refill
Orientation
Horizontal
Total Number of Sheets
100
Number of Name Badges
600
For Use With
Inkjet Printers, Laser Printers
Label Color
White
Label Material
Paper

Description

Design badges complete with names, titles and logos. No need to mess with margins-just type and print. After that, tear out and insert the badges into compatible name badge holders (available separately). 8.5" x 11" sheets for laser and inkjet printers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.