Shop AVERY
See all product information
Create Account
Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack
- Mfr # 5147
- Zoro # G504952802
product price:Â
$
8.45
/ea
Sold in multiples of 2 for
$16.90
Key Features
Color
White
Material
Paper
Total Number of Sheets
50
Finish
Matte
Features
Removable, Self-adhesive, Customizable, Curl Resistant, Write-on Label,Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5147
- Zoro #
- G504952802
- UPC #
- 72782051471
- Country of Origin
- Mexico
- Item
- Name Badge Label
- Color
- White
- Material
- Paper
- Total Number of Sheets
- 50
- Finish
- Matte
- Features
- Removable, Self-adhesive, Customizable, Curl Resistant, Write-on Label,Printable
- Shape
- Rectangle
- Number of Labels per Sheet
- 2
- Total Number of Labels
- 100
- Print Technology
- Laser
Dimensions
- Label Width
- 3 3/8"
- Label Height
- 2 21/64"
Description
Avery name badge labels, 2-11/32" x 3-3/8", white, 100 labels/pack name badges are ideal for conferences, seminars, meetings or special events. Self-adhesive badges adhere firmly and remove easily. Designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. 4" x 6" sheets are laser and inkjet printer compatible. Two badges per sheet. Can also be used in your typewriter or just handwritten. 3.6 mil thick. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.