Shop AVERY
See all product information
Create Account
EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box
- Mfr # 45395
- Zoro # G304952798
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Matte
Total Number of Sheets
50
Material
Paper
Certification
FSC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45395
- Zoro #
- G304952798
- UPC #
- 72782453954
- Country of Origin
- Mexico
- Item
- Name Badge Label
- Color
- White
- Finish
- Matte
- Total Number of Sheets
- 50
- Material
- Paper
- Certification
- FSC Certified
- Features
- Chlorine-free, PVC-free, Self-adhesive, Recyclable, Stick & Stay, Water Based, Customizable, Removable, Printable
- Shape
- Rectangle
- Adhesive Type
- Removable Adhesive
- Print Technology
- Laser
- Number of Labels per Sheet
- 8
- Total Number of Labels
- 400
Dimensions
- Label Width
- 2 21/64"
- Label Length
- 3 3/8"
Description
Avery ecofriendly adhesive name badges, 2-1/3" x 3-3/8", white, 400 labels/box eco-friendly name badge labels offer a natural choice for getting the job done right and doing right by the environment. Made with a high percentage of recycled material and a water-based 100 percent recyclable adhesive. Avery offers many free, easy-to-use design and print solutions for labels. Compatible with laser and inkjet printers. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.