Shop AVERY
See all product information
Create Account
Permanent Marker, Wide
- Mfr # AVE98206
- Zoro # G522885861
product price:Â
$
27.45
/ea
Key Features
Application
Home, Classroom, Warehouse, Writing, Office
Marker Tip
Chisel
Standards
ACMI, ASTM D4236
Features
Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Tip Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE98206
- Zoro #
- G522885861
- UPC #
- 071709982065
- Country of Origin
- Mexico
Dimensions
- Tip Size
- 3/16 in
- Fits Chest Size
- Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Details
- Application
- Home, Classroom, Warehouse, Writing, Office
- Marker Tip
- Chisel
- Standards
- ACMI, ASTM D4236
- Item
- Permanent Marker
- Features
- Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
- Ink Color
- Black
- Waterproof
- Water-Resistant
- Number of Markers
- 36
- Washable
- Washable
- Marker Ink Color
- Black
- Toxicity
- Non-Toxic
- Erasable
- Non-Erasable
- Barrel Type
- Wide
- Series
- Marks-A-Lot
Description
Permanent Marker, Black, Not Applicable, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable Washable, Waterproof Water-Resistant, Standards ACMI, ASTM D4236
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.