Shop AVERY
See all product information
Create Account
Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Orange, 400/Pack
- Mfr # 5476
- Zoro # G704934752
product price:Â
$
42.65
/ea
Sold in multiples of 2 for
$85.30
Key Features
Printer Series Compatibility
Laser Printers
Color
Orange
Material
Paper
Adhesive
Removable Self-Adhesive
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5476
- Zoro #
- G704934752
- UPC #
- 72782054762
- Country of Origin
- Mexico
Dimensions
- Label Size
- 1.25in
Details
- Item
- Color-Coding Labels
- Printer Series Compatibility
- Laser Printers
- Color
- Orange
- Material
- Paper
- Adhesive
- Removable Self-Adhesive
- Shape
- Round
- Special Features
- Round Neon Colors for Laser Printers
- Label Color
- Neon Orange
Description
Avery print or write removable color-coding labels, 1-1/4" dia, neon orange, 400/pack ideal for organizing with color. Labels stick well, remove easily, and leave no residue. Label size - text: 1 1/4" dia.; label color(s): neon orange; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.