Printable Address Labels, 1 "x 2", PK300
Mfr # 06507
Zoro # G116262191
product price: $17.49
/pk 300, $0.06/eaSold in multiples of 5 for $87.45
Key Features
Adhesive
Permanent
Width
9.44 in
Core Dia.
1" x 2-5/8"
No. of Labels
300
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06507
Zoro #
G116262191
UPC #
072782065072
Country of Origin
Mexico
Dimensions
Width
9.44 in
Core Dia.
1" x 2-5/8"
Overall Depth
0.145 in
Length
12.09 in
Details
Adhesive
Permanent
No. of Labels
300
Label Maker Tape Finish
Matte
Shape
Rectangle
Item
Printable Address Labels
Color
White
Material
Paper
Description
Printable Address Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.