Printable Address Labels for Laser, PK300
Mfr # 15660
Zoro # G216262268
product price: $15.69
/pk 300, $0.05/eaSold in multiples of 5 for $78.45
Key Features
Color
Clear
Width
9.44 in
Shape
Rectangle
Overall Depth
0.131 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15660
Zoro #
G216262268
UPC #
072782156602
Country of Origin
Mexico
Dimensions
Width
9.44 in
Overall Depth
0.131 in
Length
12.09 in
Core Dia.
1" x 2-5/8"
Details
Color
Clear
Shape
Rectangle
Label Maker Tape Finish
Matte
No. of Labels
300
Adhesive
Permanent
Material
Film
Item
Printable Address Labels for Laser
Description
Printable Address Labels for Laser, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.