Printable Address Labels, PK140
Mfr # 08124
Zoro # G216262220
product price: $15.99
/pk 140, $0.11/eaSold in multiples of 5 for $79.95
Key Features
No. of Labels
140
Core Dia.
1-1/3" x 4"
Width
9.44 in
Length
12.09 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08124
Zoro #
G216262220
UPC #
072782081249
Country of Origin
Mexico
Dimensions
Core Dia.
1-1/3" x 4"
Width
9.44 in
Length
12.09 in
Overall Depth
0.141 in
Details
No. of Labels
140
Color
Clear
Item
Printable Address Labels
Material
Film
Adhesive
Permanent
Shape
Rectangle
Label Maker Tape Finish
Matte
Description
Printable Address Labels, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.