Shop AVERY

Printable Self-Adhesive Tabs, 1-1/4" Width, White, 96 Tabs/Pack

  • Mfr # 16280

  • Zoro # G404948042


product price:  $28.15
/ea

Key Features

Features
Repositionable
Type
Index Tab
Material
Paper; Paper
Tab Color
White
Number of Tabs
96
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16280
Zoro #
G404948042
UPC #
72782162801
Country of Origin
Mexico

Dimensions

Tab Width
1.25"

Details

Features
Repositionable
Type
Index Tab
Material
Paper; Paper
Tab Color
White
Number of Tabs
96
Printer Type Compatibility
Laser
Adhesive Type
Permanent

Description

Avery printable self-adhesive tabs, 1-1/4" width, white, 96 tabs/pack print text directly on durable plastic tab using your pc and inkjet or laser printer or write directly on tabs. Attach tabs to edge of any size page to organize and index bound reports, presentations, reference manuals and catalogs. Special adhesive allows tabs to be repositioned when applied but become permanent over time for added security. Each pack includes four sheets of tabs. Avery offers many easy-to-use templates for microsoft word and other popular software programs. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.