PVC-Free Slant-D Ring View Binder with 4-Pockets, 1", Black, 3PK
- Mfr # 4171
- Zoro # G723723733
product price:Â
$
24.79
/pk of 3, $8.26/ea
Key Features
Material
Polypropylene
Includes
3 Binders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4171
- Zoro #
- G723723733
- UPC #
- 194629159956
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Black
- Includes
- 3 Binders
Description
This environmentally friendly PVC-free slanted D-ring binder features four pockets and view pockets on both the front and back, making it both practical and customizable. Designed with enhanced durability, it includes a tear-resistant cover and clear transparent view covers for easy personalization on the front and spine. The binder also includes four clear interior pockets, providing extra storage for loose papers, making it perfect for school, office, classroom, or college use. It is ideal for organizing and archiving reports, assignments, documents, projects, and presentations. With a smooth, high-quality finish, the binder boasts a brilliant color that can enhance the appearance of your shelves, tables, or office space. Made with 100% recycled materials and PVC-free, it is perfect for everyday use, whether for presentations, business meetings, or interviews. The 1-inch binder holds up to 220 sheets, with slant D-rings that provide a larger capacity and allow for easy page flipping and addition. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.