Printable Tickets w/Tear-Away Stubs 16154, 8-1/2" x 11", Matte White, 200/Pack
- Mfr # 16154
- Zoro # G504950808
product price:Â
$
26.19
/ea
Key Features
Color
Matte White
Finish
Matte
Features
Recyclable, Durable, Biodegradable, Customizable, Printable
Finishing
Matte
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16154
- Zoro #
- G504950808
- UPC #
- 72782161545
- Country of Origin
- United States
Dimensions
- Label Width
- 1 3/4"
- Label Length
- 5 1/2"
Details
- Item
- Multipurpose Label
- Color
- Matte White
- Finish
- Matte
- Features
- Recyclable, Durable, Biodegradable, Customizable, Printable
- Finishing
- Matte
- Print Technology
- Laser
- Number of Labels per Sheet
- 20
- Grammage
- 176 g/m
Description
Avery printable tickets w/tear-away stubs 16154, 8-1/2" x 11", matte white, 200/pack print tickets for fundraisers, promotions, events, raffles or trade show giveaways from your desktop. Bright white cardstock is printable on both sides. Avery offers free, easy-to-use designs. 8-1/2 x 11 sheets for laser or inkjet printers. Each sheet has 10 tickets with tear-away stubs, for a total of 200 tickets per package. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.