Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable ID Labels, Sure Feed Te, PK750

  • Mfr # 6460

  • Zoro # G902658719


product price: $26.29
/pk 750, $0.04/ea
Sold in multiples of 5 for $131.45

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Overall Depth
0.258 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6460
Zoro #
G902658719
UPC #
072782064600
Country of Origin
Mexico

Dimensions

Width
9.44 in
Overall Depth
0.258 in
Length
12.09 in
Core Dia.
1" x 2-5/8"

Details

Material
Paper
Shape
Rectangle
Color
White
Adhesive
Removable
Item
Removable ID Labels,Sure Feed Te,PK750
Label Maker Tape Finish
Matte
No. of Labels
750

Description

Removable ID Labels,Sure Feed Te,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.