Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Labels, Removable Adhesive, PK40

  • Mfr # 05450

  • Zoro # G216262244


product price: $3.89
/pk 40, $0.10/ea
Sold in multiples of 18 for $70.02

Key Features

Length
7.19 in
Adhesive
Removable
Width
4.62 in
Label Maker Tape Finish
Matte
Core Dia.
3" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05450
Zoro #
G216262244
UPC #
072782054502
Country of Origin
Mexico

Dimensions

Length
7.19 in
Width
4.62 in
Core Dia.
3" x 5"
Overall Depth
0.688 in

Details

Adhesive
Removable
Label Maker Tape Finish
Matte
Color
White
Material
Paper
No. of Labels
40
Shape
Rectangle
Item
Removable Labels

Description

Removable Labels, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.