Removable Labels, w/Adhesive, PK150
Mfr # 05452
Zoro # G616262172
product price: $5.49
/pk 150, $0.04/eaSold in multiples of 18 for $98.82
Key Features
Length
7.19 in
Core Dia.
1-1/2" x 4"
Overall Depth
0.688 in
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05452
Zoro #
G616262172
UPC #
072782054526
Country of Origin
Mexico
Dimensions
Length
7.19 in
Core Dia.
1-1/2" x 4"
Overall Depth
0.688 in
Width
4.62 in
Details
Material
Paper
Color
White
Shape
Rectangle
No. of Labels
150
Item
Removable Labels
Label Maker Tape Finish
Matte
Adhesive
Removable
Description
Removable Labels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.