Repositionable Address Labels for Laser Printers, 1 x 2 5/8, White, 3000/Box

  • Mfr # 55160

  • Zoro # G804905928


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Label Width
1"
Shape
Rectangle
Labels per Sheet
30
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55160
Zoro #
G804905928
UPC #
72782551605
Country of Origin
Mexico

Dimensions

Label Width
1"
Label Length
2 5/8"

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Labels per Sheet
30
Color
White
Total Number of Labels
3000
Standards
FSC Certified
Features
Jam Resistant, Repositionable, Customizable
Number of Sheets
100
Finishing
Matte
Print Technology
Laser
Number of Labels per Sheet
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.