
Repositionable Shipping Labels for Laser Printers, 2 x 4, White, 250/Box
Mfr # 58163
Zoro # G804905898
product price:Â $48.59
/eaKey Features
Material
Paper
Label Width
2"
Shape
Rectangle
Color
White
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58163
Zoro #
G804905898
UPC #
72782581633
Country of Origin
Mexico
Dimensions
Label Width
2"
Label Length
4"
Details
Item
Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Standards
FSC Certified
Total Number of Labels
250
Labels per Sheet
10
Features
Repositionable, Jam Resistant, Customizable
Print Technology
Inkjet
Number of Sheets
25
Finishing
Matte
Number of Labels per Sheet
10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.