Self-Adhesive Address Labels for Copiers, 1-3/8 x 2-13/16, White, 2400/Box

  • Mfr # 5363

  • Zoro # G004905902


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Label Width
1 3/8"
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
2400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5363
Zoro #
G004905902
UPC #
72782053635
Country of Origin
United States

Dimensions

Label Width
1 3/8"
Label Length
2 13/16"

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
2400
Standards
FSC Certified
Color
White
Application
Permanent
Labels per Sheet
24
Features
Customizable, Permanent Adhesive, Stick & Stay, Printable
Finishing
Matte
Number of Sheets
100
Number of Labels per Sheet
24

Description

Avery self-adhesive address labels for copiers, 1-3/8 x 2-13/16, white, 2400/box simply type a master list once and copy onto multiple sheets of blank labels to create as many labels as you need. Labels feed easily through most popular office copiers. This product was made from wood that came from a certified managed forest. Label size - text: 1 3/8 x 2 13/16; label color(s): white; machine compatibility: copiers; material(s): paper. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.