Shipping Labels with Paper Receipt, 5 1/16 x 7 5/8, White, 50/Pack

  • Mfr # 5127

  • Zoro # G004905964


product price:  $70.15
/ea

Key Features

Material
Paper
Shape
Rectangle
Application
Permanent
Adhesive
Permanent
Labels per Sheet
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5127
Zoro #
G004905964
UPC #
72782051273
Country of Origin
Mexico

Dimensions

Label Length
7 5/8"

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Application
Permanent
Adhesive
Permanent
Labels per Sheet
1
Total Number of Labels
50
Color
White
Standards
FSC Certified
Features
Jam-free, Smudge-free, Permanent Adhesive
Number of Sheets
50
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
1

Description

Avery shipping labels with paper receipt, 5 1/16 x 7 5/8, white, 50/pack print postage directly from your desk. Unique sheet construction combines a half sheet label with a half sheet of paper. Takes only one pass through your printer to produce a paper receipt and shipping label. Features trueblocktm technology to completely cover everything underneath, so you can reuse boxes and envelopes over and over again. Easy to use and works with major internet postal service software such as usps click-n-ship, e-bay, paypal and stamps.com. This product was made from wood that came from a certified managed forest. Label size - text: 5 1/16 x 7 5/8; label color(s): white; machine compatibility: laser printers; adhesive: permanent self-adhesive. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.