Two-Side Printable Business Card, 2" x 3-1/2", White, 1000 Cards/Pack
- Mfr # 5874
- Zoro # G804950812
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5in x 11in
Color
White
Finish
Uncoated
Card Width
3.5in
Card Height
2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5874
- Zoro #
- G804950812
- UPC #
- 72782058746
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8.5in x 11in
- Card Width
- 3.5in
- Card Height
- 2in
Details
- Item
- Clean Edge Business Cards
- Color
- White
- Finish
- Uncoated
- Number of Cards
- 10
- Machine Compatibility
- Laser
Description
Avery two-side printable business card, 2" x 3-1/2", white, 1000 cards/pack create custom business cards with no perforations. Unique patented design eliminates the look of perforated edges. High quality, heavyweight cardstock is designed for use in most laser printers. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.