Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Printable Address Label, PK300

  • Mfr # 15509

  • Zoro # G716262232


product price: $15.89
/pk 300, $0.05/ea
Sold in multiples of 5 for $79.45

Key Features

Width
9.44 in
Core Dia.
1" x 2-5/8"
Material
Film
Adhesive
Permanent
Overall Depth
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15509
Zoro #
G716262232
UPC #
072782155094
Country of Origin
Mexico

Dimensions

Width
9.44 in
Core Dia.
1" x 2-5/8"
Overall Depth
0.141 in
Length
12.09 in

Details

Material
Film
Adhesive
Permanent
Color
White
Label Maker Tape Finish
Matte
Shape
Rectangle
No. of Labels
300
Item
Waterproof Printable Address Label

Description

Waterproof Printable Address Label, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.