Shop AVERY
See all product information
Create Account
White Tabbed File Folder 156 pk
- Mfr # 06141
- Zoro # G505394618
product price:
$
2.55
/pk of 156, $0.02/ea
Sold in multiples of 6 pks for
$15.30
Key Features
Color
White
Material
Paper
Height
2 3/4"
Labels per Sheet
6
Features
Stick & Stay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06141
- Zoro #
- G505394618
- UPC #
- 72782061418
- Country of Origin
- United States
Dimensions
- Height
- 2 3/4"
- Label Width
- 5/8"
- Label Height
- 2 3/4"
Details
- Item
- File Folder Label
- Color
- White
- Material
- Paper
- Labels per Sheet
- 6
- Features
- Stick & Stay
- Adhesive
- Permanent
- No. of Labels
- 156
- Number of Sheets
- 26
- Shape
- Rectangle
- Finishing
- Matte
- Total Number of Labels
- 156
- Number of Labels per Sheet
- 6
Description
Stick with your work no matter what happens. With the help of these File Folder Labels, you can easily label file folders for the first time to create a uniform look or cover old notes to give folders a new lease on life. The rectangular shape fits perfectly onto your file folder tab. Mark your notes on the labels by hand. Permanent adhesive ensures the labels will stick with your file folders. Stay attached to your work and never become disorganized.
- • 4 3/16 inch x 2-3/4 inch rectangle file folder labels
- • Permanent adhesive helps labels stick to your folder tabs
- • White background makes folder tabs easy to read
- • Identify the contents of file folders neatly and conveniently
- • For Typewriters and Handwriting
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.